Motion
M324762D(4D)
Pump Motor Adapter - Horizontal Mount, Fits 324TC/324TSC/326TC/326TSC/364TC/364TSC/365TC/365TSC/404TC/404TSC/405TC/405TSC/324UC/324USC/326UC/326USC/364UC/364USC/365UC/365USC/404UC/404USC/405UC/405USC Frame Sizes, Fits SAE-D Pump Flange
MI ITEM #00799754
MFR #M324762D(4D)
Price$300.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pump Motor Adapter - Horizontal Mount, Fits 324TC/324TSC/326TC/326TSC/364TC/364TSC/365TC/365TSC/404TC/404TSC/405TC/405TSC/324UC/324USC/326UC/326USC/364UC/364USC/365UC/365USC/404UC/404USC/405UC/405USC Frame Sizes, Fits SAE-D Pump Flange
MI ITEM #00799754
MFR #M324762D(4D)

Mfr description
M324762D(4D)K PUMP/MOTOR MOUNT KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.15/each

Specifications

Dimensions

  • Bolt Circle Diameter
    11.00 in
  • Bolt Hole Diameter
    21/32 in
  • Frame Size
    324TC, 324TSC, 324UC, 324USC, 326TC, 326TSC, 326UC, 326USC, 364TC, 364TSC, 364UC, 364USC, 365TC, 365TSC, 365UC, 365USC, 404TC, 404TSC, 404UC, 404USC, 405TC, 405TSC, 405UC, 405USC
  • Motor Flange Diameter
    14.00 in
  • Motor Pilot Diameter
    12.50 in

Details

  • Bolt Pattern
    2 Bolt/4 Bolt
  • Face To Face Distance
    7.6200 in
  • Manufacturer Catalog
  • Mounting Position
    Horizontal
  • Pump Flange
    SAE-D
  • Radial Clearance
    7.7400 in
  • Series
    324-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)