Motion
2B QEV
Pneumatic Quick Exhaust Valve - 3.13 (Inlet to Cylinder) Cv, 3.43 (Cylinder to Exhaust) Cv Flow Coefficient, 0.3750 NPT Port, 125 psi Max
Mi Item #00799778
MFR #2B QEV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Quick Exhaust Valve - 3.13 (Inlet to Cylinder) Cv, 3.43 (Cylinder to Exhaust) Cv Flow Coefficient, 0.3750 NPT Port, 125 psi Max
Mi Item #00799778
MFR #2B QEV

Mfr description
2B-QEV 3/8" QUICK EXHAUST VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Exhaust Port Size
    0.3750 NPT
  • Overall Height
    2-17/32 in
  • Overall Length
    1-3/4 in
  • Overall Width
    1-7/8 in
  • Port Size
    3/8 NPT
  • Weight
    0.8

Details

  • Flow Coefficient Cv Flow Factor Kv
    3.13 (Inlet to Cylinder) Cv, 3.43 (Cylinder to Exhaust) Cv
  • Maximum Operating Pressure
    125 psi
  • Minimum Operating Pressure
    30 psi
  • Operating Pressure Range
    30 to 125 psi
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)