Motion
3 QEV
Pneumatic Quick Exhaust Valve - 0.1 (Inlet to Cylinder) Cv, 0.13 (Cylinder to Exhaust) Cv Flow Coefficient, 0.1250 NPT Port, 125 psi Max
Mi Item #00799826
MFR #3 QEV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Quick Exhaust Valve - 0.1 (Inlet to Cylinder) Cv, 0.13 (Cylinder to Exhaust) Cv Flow Coefficient, 0.1250 NPT Port, 125 psi Max
Mi Item #00799826
MFR #3 QEV

Mfr description
3-QEV 1/8" QUICK EXHAUST VALVE
  • Quick exhaust valves (QEV) increase cylinder rod speed by dumping exhaust air directly at the cylinder instead of back through the control valve
  • Use one QEV in each cylinder port to increase rod speed in both directions
  • Using a quick-exhaust valve to increase cycling speed allows a smaller, less expensive control valve to be used
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Exhaust Port Size
    0.1250 NPT
  • Overall Height
    1-13/16 in
  • Overall Length
    1/2 in
  • Overall Width
    1/2 in
  • Port Size
    1/8 NPT
  • Weight
    0.067

Details

  • Flow Coefficient Cv Flow Factor Kv
    0.1 (Inlet to Cylinder) Cv, 0.13 (Cylinder to Exhaust) Cv
  • Maximum Operating Pressure
    125 psi
  • Minimum Operating Pressure
    30 psi
  • Operating Pressure Range
    30 to 125 psi
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)