Motion
N2-F4
Mechanical Air Control Valve - 5 Port, 2 Position, Pedal Operated
MI ITEM #00799850
MFR #N2-F4
Your Price$813.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Air Control Valve - 5 Port, 2 Position, Pedal Operated
MI ITEM #00799850
MFR #N2-F4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$813.51/each(List $976.22)

Overview

Mfr description
N2-F4 FOOT PEDAL VALVE, OLD N2-FP

Specifications

  • Flow Direction
    4-Way
  • Actuator Type
    Pedal
  • Maximum Operating Pressure
    +120 psi
  • Flow Coefficient Cv Flow Factor Kv
    1 Cv
  • Operating Temperature Range
    0 to +120 °F
  • Operating Pressure Range
    Vacuum to +120 psi
  • Seal Material
    Nitrile
  • Operating Medium
    Air, Inert Gas
  • Port 1 Size/Type
    1/4 NPTF
  • Overall Length
    4-1/16 in
  • Port Gender
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought