Motion
N2-DB
Solenoid Valve - Female, 120 V ac
MI ITEM #00799874
MFR #N2-DB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid Valve - Female, 120 V ac
MI ITEM #00799874
MFR #N2-DB

Mfr description
N2-DB VALVE 120VAC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1-29/32 in
  • Overall Length
    3-1/32 in
  • Overall Width
    1-25/32 in
  • Port 1 Size/Type
    1/4 NPTF

Details

  • Actuation
    Piloted Pneumatic
  • Additional Details
    Lubrication
  • Flow Coefficient Cv Flow Factor Kv
    1.00 Cv
  • Maximum Operating Pressure
    +120 psi
  • Operating Pressure Range
    Vacuum to +120 psi
  • Operating Temperature Range
    0 to +120 °F
  • Port Gender
    Female
  • Response Time
    30 to 40 ms
  • Seal Material
    Nitrile
  • Solenoid Supply Voltage
    120 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)