Motion
M444882E
Pump Motor Adapter - Horizontal Mount, Fits 444TC/444TSC/449TC/449TSC/444UC/444USC/445UC/445USC Frame Sizes, Fits SAE-E Pump Flange
MI ITEM #00799922
MFR #M444882E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pump Motor Adapter - Horizontal Mount, Fits 444TC/444TSC/449TC/449TSC/444UC/444USC/445UC/445USC Frame Sizes, Fits SAE-E Pump Flange
MI ITEM #00799922
MFR #M444882E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M444882EK PUMP/MOTOR MOUNT KIT

Specifications

  • Mounting Position
    Horizontal
  • Frame Size
    444TC, 444TSC, 449TC, 449TSC, 444UC, 444USC, 445UC, 445USC
  • Face To Face Distance
    8.8800 in
  • Radial Clearance
    10.7500 in
  • Pump Flange
    SAE-E
  • Bolt Pattern
    2 Bolt
  • Bolt Circle Diameter
    14.00 in
  • Motor Flange Diameter
    18.00 in
  • Motor Pilot Diameter
    16.00 in
  • Bolt Hole Diameter
    21/32 in
  • Series
    444
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text