Motion
M182502AAV
Pump Motor Adapter - Vertical Mount, Fits 182TC/184TC/213TC/215TC/254TC/256TC/213UC/215UC/254UC/256UC Frame Sizes, Fits SAE-AA Pump Flange
MI ITEM #00800092
MFR #M182502AAV
List Price$153.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pump Motor Adapter - Vertical Mount, Fits 182TC/184TC/213TC/215TC/254TC/256TC/213UC/215UC/254UC/256UC Frame Sizes, Fits SAE-AA Pump Flange
MI ITEM #00800092
MFR #M182502AAV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$153.90/each for your price

Overview

Mfr description
M182502AAVK PUMP/MOTOR MOUNT KIT

Specifications

  • Mounting Position
    Vertical
  • Frame Size
    182TC, 184TC, 215UC, 254TC, 256TC, 213TC, 213UC, 215TC, 254UC, 256UC
  • Face To Face Distance
    5.0000 in
  • Radial Clearance
    5.0000 in
  • Pump Flange
    SAE-AA
  • Bolt Pattern
    2 Bolt
  • Bolt Circle Diameter
    7.25 in
  • Motor Flange Diameter
    11.50 in
  • Motor Pilot Diameter
    8.50 in
  • Bolt Hole Diameter
    17/32 in
  • Series
    182-1
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text