Specifications
Dimensions
- Inlet Outlet Port Sizes1/4 in NPT
Details
- Ball MaterialStainless Steel
- Check Seat MaterialBrass
- Max Pressure150 psi
- Maximum Flow Rate4.0 gpm
- O Ring MaterialViton
- OptionsBuna Lip or Viton Lip. Teflon Encapsulating Silicone O-Ring Optional.
- Pump Body MaterialBronze
- SealPacking
- Type DesignRotary Gear
- Wetted MaterialsBronze, Stainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)