Overview
Mfr description
2060400G VALVE W/ FOOT GUARD
- Plug-in fittings for 1/4" OD tube
- Foot pedal for MV three-way switches
- Width: 3-15/16"
- Mounting bracket width: 2-9/16" x 3"
- Bracket hole diameter: 7/32"
- Fitting OD size: 1/4”
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data