Motion
M056452AA
Pump Motor Adapter - Horizontal Mount, Fits 56C/143TC/145TC/182UC/184UC Frame Sizes, Fits SAE-AA Pump Flange
Mi Item #00800285
MFR #M056452AA
Price$68.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pump Motor Adapter - Horizontal Mount, Fits 56C/143TC/145TC/182UC/184UC Frame Sizes, Fits SAE-AA Pump Flange
Mi Item #00800285
MFR #M056452AA

Mfr description
M056452AA-K PUMP/MOTOR MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.66/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.88 in
  • Bolt Hole Diameter
    7/16 in
  • Frame Size
    143TC, 145TC, 182UC, 184UC, 56C
  • Motor Flange Diameter
    6.81 in
  • Motor Pilot Diameter
    4.50 in

Details

  • Bolt Pattern
    2 Bolt
  • Face To Face Distance
    4.5000 in
  • Manufacturer Catalog
  • Mounting Position
    Horizontal
  • Pump Flange
    SAE-AA
  • Radial Clearance
    4.1500 in
  • Series
    M056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)