Motion
M056452A(4A)
Pump Motor Adapter - Horizontal Mount, Fits 56C/143TC/145TC/182UC/184UC Frame Sizes, Fits SAE-AA Pump Flange
MI ITEM #00800306
MFR #M056452A(4A)
Your Price$56.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pump Motor Adapter - Horizontal Mount, Fits 56C/143TC/145TC/182UC/184UC Frame Sizes, Fits SAE-AA Pump Flange
MI ITEM #00800306
MFR #M056452A(4A)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.33/each(List $72.27)

Overview

Mfr description
M056452A(4A)-K PUMP/MOTOR MOUNT

Specifications

  • Mounting Position
    Horizontal
  • Frame Size
    143TC, 145TC, 182UC, 184UC, 56C
  • Face To Face Distance
    4.5000 in
  • Radial Clearance
    4.1500 in
  • Pump Flange
    SAE-AA
  • Bolt Pattern
    2 Bolt/4 Bolt
  • Bolt Circle Diameter
    5.88 in
  • Motor Flange Diameter
    6.81 in
  • Motor Pilot Diameter
    4.50 in
  • Bolt Hole Diameter
    7/16 in
  • Series
    M056
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text