Motion
M056502B(4B)
Pump Motor Adapter - Horizontal Mount, Fits 56C/143TC/145TC/182UC/184UC Frame Sizes, Fits SAE-B Pump Flange
MI ITEM #00800388
MFR #M056502B(4B)
Price$111.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pump Motor Adapter - Horizontal Mount, Fits 56C/143TC/145TC/182UC/184UC Frame Sizes, Fits SAE-B Pump Flange
MI ITEM #00800388
MFR #M056502B(4B)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$111.63/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.88 in
  • Bolt Hole Diameter
    7/16 in
  • Frame Size
    143TC, 145TC, 182UC, 184UC, 56C
  • Motor Flange Diameter
    6.81 in
  • Motor Pilot Diameter
    4.50 in

Details

  • Bolt Pattern
    2 Bolt/4 Bolt
  • Face To Face Distance
    5.0000 in
  • Manufacturer Catalog
  • Mounting Position
    Horizontal
  • Pump Flange
    SAE-B
  • Radial Clearance
    4.1000 in
  • Series
    M056

Overview

Mfr description
M056502B(4B)-K PUMP/MOTOR MOUNT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought