Overview
Mfr description
ET2-252 HEATER
- Keeps oil at approximately 80°F
- Automatic built-in fixed setting thermostat normally closes at 70°F and opens at 100°F
- UL recognized and CSA certified
- 22 W/sq in power density on all ET Series heaters; will not burn oil
- Interior thermostat has a 250VAC maximum rating
- Weatherproof wiring enclosure (NEMA 4)
- For tanks larger than 500 gallon use multiple heaters
- No contactor required
- Heaters must be mounted horizontally and immersed at all times; do not mount from the top down
- Heaters not rated for DC current
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data