Motion
1304112

BROWNING
1304112

1304112 -
MI ITEM #00801117
MFR #1304112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1304112

1304112 -
MI ITEM #00801117
MFR #1304112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-31 KEYSTOCK

Specifications

  • Material
    Steel
  • Length
    23.8, 24 in
  • Width
    0.5
  • Height
    0.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text