Motion
09UCBN2A25.A F ULTRAMITE

FALK
09UCBN2A25.A F ULTRAMITE

In-Line Helical Concentric Gear Box - Double Reduction, 26.04:1 Ratio, Solid Shaft Input Type, 1.3750 in Input Size, Base Mount, Cast Iron Housing Material
MI ITEM #00801123
MFR #09UCBN2A25.A F ULTRAMITE
List Price$14,067.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
09UCBN2A25.A F ULTRAMITE

In-Line Helical Concentric Gear Box - Double Reduction, 26.04:1 Ratio, Solid Shaft Input Type, 1.3750 in Input Size, Base Mount, Cast Iron Housing Material
MI ITEM #00801123
MFR #09UCBN2A25.A F ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,067.13/each for your price

Overview

Mfr description
09UCBN2A25.A F ULTRAMITE 26.04:1

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    26.04:1
  • Input Type
    Solid Shaft
  • Input Size
    1.3750 in
  • Reduction
    Double
  • Mounting
    Base Mount
  • Manufacturer Reducer Size
    09
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    140.000 @ 3500 rpm input
  • Maximum Output Torque
    23400 in-lbs @ 870 rpm
  • Housing Dimensions
    18.11 x 14.65 x 15.51 in
  • Max Input Horsepower
    34.400 hp @ 3500 rpm
  • Standards Met
    AGMA, ISO
  • Housing Height
    15.51 in
  • Housing Length
    18.11 in
  • Housing Width
    14.65 in
  • UPC_NO
    782934056673
  • Weight
    327.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought