Motion
AD03 COP
Cross-Over Cover Plate - Aluminum, Size D03 Valve Pattern, 3000 psi
Mi Item #00801490
MFR #AD03 COP
Price$86.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross-Over Cover Plate - Aluminum, Size D03 Valve Pattern, 3000 psi
Mi Item #00801490
MFR #AD03 COP

Mfr description
AD03-C-O-P CROSSOVER PLATE
  • SAE O-ring port recommended over NPT port to promote a leak-free connection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.13/each

Specifications

Dimensions

  • Height
    3/4 in

Details

  • Material
    Aluminum
  • Max Pressure
    3000 psi
  • Valve Pattern
    Size D03
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)