Overview
Mfr description
AH-000-03-08S HEADER BLOCK
- Designed to provide outlet ports that are common to one header (thru) port
- Header port is always one size larger than the outlet ports
- Rated to 3,000 psi
- SAE O-ring port recommended over NPT port to promote a leak-free connection
Specifications
- Stations3
- MaterialAluminum
- Port LocationAll on One Side
- PortsSAE 8
- Max Pressure3000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data