Motion
AH 000 03 12S
Header Block - Aluminum, 3 Stations, SAE 12 Ports, All on One Side
MI ITEM #00801571
MFR #AH 000 03 12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Header Block - Aluminum, 3 Stations, SAE 12 Ports, All on One Side
MI ITEM #00801571
MFR #AH 000 03 12S

Mfr description
AH-000-03-12S HEADER BLOCK
  • Designed to provide outlet ports that are common to one header (thru) port
  • Header port is always one size larger than the outlet ports
  • Rated to 3,000 psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Material
    Aluminum
  • Max Pressure
    3000 psi
  • Port Location
    All on One Side
  • Ports
    SAE 12
  • Stations
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)