Overview
Mfr description
384-A-60:1-182TC WORM REDUCER
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast Iron Housing
- Alloy Shafting
Specifications
- Center Distance3.7500 in
- ReductionSingle
- Ratio60:1
- Max Input Horsepower2.770 hp @ 1750 rpm
- Input TypeC-Face Quill
- Input Size1.1250 in
- Output TypeSolid
- Output Size1.5000 in
- StyleA
- NEMA / IEC Frame Size182TC
- Maximum Output RPM29.2 rpm
- Maximum Output Torque3967 in-lbs
- Service Factor1.0
- Series380
- Manufacturer Reducer Size384
- Manufacturer Product Page
- Manufacturer Catalog
- CAD DrawingRATIO=60/1|STYLE=A|FS=182TC
- Manufacturer Catalog Number0220-78650
- Manufacturer Upc Number662798593692
- UPC_NO662798593692
- Shipping Dimensions Height13-1/2 in
- Shipping Dimensions Length14 in
- Shipping Dimensions Width12-1/4 in
- Weight84.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data