Motion
APM916AT-B

BOSTON GEAR
APM916AT-B

DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/6 hp hp, 90 V, 1800 rpm rpm, TENV, 42CYZ Frame
MI ITEM #00802180
MFR #APM916AT-B
Your Price$1,791.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
APM916AT-B

DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/6 hp hp, 90 V, 1800 rpm rpm, TENV, 42CYZ Frame
MI ITEM #00802180
MFR #APM916AT-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,791.76/each(List $2,489.88)

Overview

Mfr description
1/6 1750 APM916AT-B TENV 90 42CZ

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    1/6 hp
  • DC Armature Voltage
    90 V
  • Base RPM
    1800 rpm
  • Enclosure Type
    TENV
  • NEMA / IEC Frame Size
    42CYZ
  • Shaft Diameter
    0.50 in
  • Overall Length C Dimension
    9.50 in
  • Weight
    20.00 lbs
  • Manufacturer Upc Number
    781711191170
  • UPC_NO
    781711191170
  • Mounting Type
    C-Face / Removable Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text