Overview
Mfr description
03UCFN2A3.2N ULTRAMITE 3.206:1
Specifications
- Reducer TypeInline Concentric
- Ratio3.206:1
- Input TypeSolid Shaft
- Input Size0.6250 in
- ReductionDouble
- MountingFlange Mount
- Manufacturer Reducer Size03
- Housing MaterialCast Iron
- Maximum Output RPM1093.750 @ 3500 rpm input
- Maximum Output Torque365 in-lbs @ 500 rpm
- Max Input Horsepower6.500 hp @ 3500 rpm
- Standards MetAGMA, ISO
- Housing Length8.43 in
- UPC_NO782934057472
- Weight71.28 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data