Motion
AD08 SPSO 16S
D08 Valve Subplates - Aluminum, SAE 16 Ports, Side Location
MI ITEM #00802658
MFR #AD08 SPSO 16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D08 Valve Subplates - Aluminum, SAE 16 Ports, Side Location
MI ITEM #00802658
MFR #AD08 SPSO 16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Material
    Aluminum
  • Max Pressure
    3000 psi
  • Port Location
    Side
  • Ports
    SAE 16

Overview

Mfr description
AD08SPSO16S SUBPLATE
  • Aluminum construction
  • Rated up to 3,000 psi
  • Available with or without relief cavity (C-10-2)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought