Motion
451  30/1 A WR

HUB CITY INC
451 30/1 A WR

451 30/1 A WR Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 4.50 in Center Distance, Solid Shaft, 1.1250 in Input Size
MI ITEM #00802819
MFR #451 30/1 A WR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
451 30/1 A WR

451 30/1 A WR Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 4.50 in Center Distance, Solid Shaft, 1.1250 in Input Size
MI ITEM #00802819
MFR #451 30/1 A WR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
451-A-30:1 WORM REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Cast Iron Housing
  • Alloy Shafting

Specifications

  • Center Distance
    4.5000 in
  • Reduction
    Single
  • Ratio
    30:1
  • Max Input Horsepower
    7.720 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Size
    1.6250 in
  • Style
    A
  • Maximum Output RPM
    58.3 rpm
  • Maximum Output Torque
    6429 in-lbs
  • Service Factor
    1.0
  • Series
    450
  • Manufacturer Reducer Size
    451
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=30/1|STYLE=A
  • Manufacturer Catalog Number
    0220-64603
  • Manufacturer Upc Number
    662798051772
  • UPC_NO
    662798051772
  • Shipping Dimensions Height
    18-1/4 in
  • Shipping Dimensions Length
    20 in
  • Shipping Dimensions Width
    16-5/8 in
  • Weight
    102.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text