Overview
Mfr description
H631X-010-F1 FLOW METER
Specifications
- Thread StandardNPTF
- Minimum Flow Rate1 gpm
- ActionDirect
- Maximum Flow Rate10 gpm
- Max Operating Temperature400 °F
- Operating MediumA.P.I. Oil, Caustic and Corrosive Liquid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data