Motion
AD05P033S
D05 Valve Manifold - Aluminum, 3 Station, 3-1/4 in Valve Spacing, Relief Cavitites - None
Mi Item #00803134
MFR #AD05P033S
Price$293.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D05 Valve Manifold - Aluminum, 3 Station, 3-1/4 in Valve Spacing, Relief Cavitites - None
Mi Item #00803134
MFR #AD05P033S

Mfr description
AD05P033S ALUMINUM VALVE MANIFOLD
  • Billet aluminum construction
  • Rated up to 3,000 psi
  • Available with or without relief cavity (C-10-2)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$293.85/each

Specifications

Details

  • Material
    Aluminum
  • Relief Cavities
    None
  • Stations
    3
  • Valve Spacing
    3-1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)