Motion
AC48C-80

WM BERG
AC48C-80

AC48C-80
MI ITEM #00803141
MFR #AC48C-80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WM BERG
AC48C-80

AC48C-80
MI ITEM #00803141
MFR #AC48C-80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AC48C-80 GEAR

Specifications

  • Pressure Angle
    20 °
  • Face Width
    0.1040 in
  • Number Of Teeth
    80
  • Bore Diameter
    0.1875 in
  • Material
    303 Stainless Steel
  • Pitch Diameter
    1.6666 in
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text