Motion
V93300TF-B

BOSTON GEAR
V93300TF-B

DC Motor - Shunt Wound, DC, 90 V, 1750 rpm, TEFC (Totally Enclosed Fan Cooled), 56C Frame
MI ITEM #00803637
MFR #V93300TF-B
List Price$2,913.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
V93300TF-B

DC Motor - Shunt Wound, DC, 90 V, 1750 rpm, TEFC (Totally Enclosed Fan Cooled), 56C Frame
MI ITEM #00803637
MFR #V93300TF-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,913.98/each for your price

Overview

Mfr description
V93300TF-B DC MOTOR

Specifications

  • Motor Family
    Shunt Wound
  • Motor Type
    DC
  • Motor Horsepower
    1/3 hp
  • DC Armature Voltage
    90 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • NEMA / IEC Frame Size
    56C
  • DC Field Voltage
    50/100 V
  • Shaft Diameter
    5/8 in
  • Shaft Length
    1.94 in
  • Overall Length C Dimension
    13-1/4 in
  • Flange Mounting Type
    C Face
  • Weight
    23 lbs
  • Manufacturer Upc Number
    781711667477
  • UPC_NO
    781711667477
  • Manufacturer Catalog Number
    66747
  • Mounting Type
    C-Face / Foot Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought