Overview
Mfr description
04UCFN2A1.8A B ULTRAMITE 2.039:1
Specifications
- Reducer TypeInline Concentric
- Ratio2.039:1
- Input TypeSolid Shaft
- Input Size0.6250 in
- ReductionDouble
- MountingFlange Mount
- Manufacturer Reducer Size04
- Housing MaterialCast Iron
- Maximum Output RPM1944.440 @ 3500 rpm input
- Maximum Output Torque744 in-lbs @ 500 rpm
- Max Input Horsepower13.800 hp @ 3500 rpm
- Standards MetAGMA, ISO
- Housing Length8.94 in
- UPC_NO782934058431
- Weight93.96 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data