1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Cooper
02BCP600EXAT
Pillow Block Roller Bearing Unit - 6 in Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #
00803818
MFR #
02BCP600EXAT
List Price
$22,225.15
/each
Qty
List Price
$22,225.15
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Bearings
Mounted Bearings
Pillow Block Bearings
Cooper 02BCP600EXAT
Cooper
02BCP600EXAT
Pillow Block Roller Bearing Unit - 6 in Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #
00803818
MFR #
02BCP600EXAT
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooper
02BCP600EXAT
Pillow Block Roller Bearing Unit - 6 in Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #
00803818
MFR #
02BCP600EXAT
Availability:
Factory Order
List Price
$22,225.15
/each
Sign in
for your price
Qty
List Price
$22,225.15
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
02BCP600EX PIL BLK
Specifications
Base Width
8 in
Base to Bore Centerline
8.2500 in - 8-1/4 in
Bolt Center-to-Center Length
21.5000 to 22.5000 in
Bore Diameter
6.0000 in - 6 in
Bore Type
Round
Duty Type
Heavy Duty
Expansion Type
Expansion Bearing (Floating)
Finish/Coating
Uncoated
Housing Construction
Split
Housing Material
Cast Iron
Locking Device
Clamp Collar
Lubrication Type
Grease
Maximum RPM
1320 RPM
Mounting Type
4-Bolt Base
Operating Temperature Range
-4 to +212 °F
Overall Height
18.5000 in
Overall Length
25.0000 in, 25.0000 in
Overall Width
8.0000 in
Radial Dynamic Load Capacity
162800 lbf
Radial Static Load Capacity
225900 lbf
Replacement Bearing
02 B 600 EX
Seal Type
Triple Lip
Series
02
Product Type
Pillow Block Roller Bearing Units
Type of Bearing
Split Cylindrical Roller
Weight
408.25 lbs
Base to Bore Centerline
8.2500 in
Bore Diameter
6 in
Expansion Type
Expansion Bearing (Floating), Expansion Bearing (Floating)
Housing Material
Cast Iron
Locking Device
Clamp Collar
Mounting Type
4-Bolt Base, 4-Bolt Base
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data