Motion
AD05P023P
D05 Valve Manifold - Aluminum, 2 Station, 3-1/4 in Valve Spacing, Relief Cavitites - None
Mi Item #00803840
MFR #AD05P023P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D05 Valve Manifold - Aluminum, 2 Station, 3-1/4 in Valve Spacing, Relief Cavitites - None
Mi Item #00803840
MFR #AD05P023P

Mfr description
AD05-P-02-3-P MANIFOLD
  • Billet aluminum construction
  • Rated up to 3,000 psi
  • Available with or without relief cavity (C-10-2)
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Material
    Aluminum
  • Relief Cavities
    None
  • Stations
    2
  • Valve Spacing
    3-1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)