Motion
AD08P025S
D08 Valve Manifold - Aluminum, 2 Station, 5 in Valve Spacing, Relief Cavitites - None
Mi Item #00803920
MFR #AD08P025S
Price$681.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D08 Valve Manifold - Aluminum, 2 Station, 5 in Valve Spacing, Relief Cavitites - None
Mi Item #00803920
MFR #AD08P025S

Mfr description
AD08P025S MANIFOLD
  • Billet aluminum construction
  • Rated up to 3,000 psi
  • Available with or without relief cavity (C-10-2) for standard flow parallel circuit manifold or C-16-2 for high flow circuit parallel circuit manifold
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$681.38/each

Specifications

Details

  • A Port
    SAE 16
  • B Port
    SAE 16
  • External Drain Port
    SAE 8
  • Material
    Aluminum
  • P Port
    SAE 16
  • Relief Cavities
    None
  • Stations
    2
  • T Port
    SAE 20
  • Valve Spacing
    5 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)