Overview
Mfr description
AD08-SPS-0-16P MANIFOLD
- Aluminum construction
- Rated up to 3,000 psi
- Available with or without relief cavity (C-10-2)
Specifications
- MaterialAluminum
- Ports1 NPT
- Port LocationSide
- Max Pressure3000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data