Motion
414B
Air Piloted Valve - Body Ported, Double Pilot
Mi Item #00803997
MFR #414B
Price$262.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - Body Ported, Double Pilot
Mi Item #00803997
MFR #414B

Mfr description
414B IMPULSE RELAY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$262.80/each

Specifications

Dimensions

  • Overall Height
    1-1/4 in
  • Overall Length
    1-59/64 in
  • Overall Width
    3/4 in
  • Port 1 Size/Type
    1/8 NPTF

Details

  • Body Material
    Aluminum
  • Flow Direction
    3-Way
  • Maximum Operating Pressure
    +125 psi
  • Number Of Pilots
    Double Pilot
  • Operating Medium
    Air
  • Operating Pressure Range
    +35 to +125 psi
  • Piping Type
    Body Ported
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)