Specifications
Dimensions
- Height1 in
Details
- MaterialAluminum
- Max Pressure3000 psi
- Port ConfigurationP & T Ports
- Port LocationEnd
- PortsSAE 4
- Valve PatternSize D05
Overview
Mfr description
AD05-TPPT-4S TAPPING PLATE
- SAE O-ring port recommended over NPT port to promote a leak-free connection