Motion
AF810-8
Bearing, Plain Cylindrical, Teflon Plastic, 1/2" ID
MI ITEM #00804182
MFR #AF810-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, Plain Cylindrical, Teflon Plastic, 1/2" ID
MI ITEM #00804182
MFR #AF810-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Maximum PV Value
    8000
  • Outside Diameter  
    0.6250 in
  • Overall Length  
    1.0000 in
  • Weight
    0.01 lbs

Details

  • Bearing Material
    PTFE Reinforced POM
  • Groove Plug Type
    None
  • Material Specification
    BOSTonE
  • Max V Value
    300 fp/min
  • Operating Temperature Range
    Maximum of +225 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve

Overview

Mfr description
AF810-8 TEFLON SLEEVE BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought