Motion
C2-2H
Air Piloted Valve - Body Ported, 5 Port, 3 Position, Single Pilot
MI ITEM #00804194
MFR #C2-2H
Your Price$1,103.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - Body Ported, 5 Port, 3 Position, Single Pilot
MI ITEM #00804194
MFR #C2-2H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,103.53/each(List $1,324.24)

Overview

Mfr description
C2-2H VALVE(OLD 425-02 PHS)

Specifications

  • Piping Type
    Body Ported
  • Flow Direction
    4-Way
  • Number Of Pilots
    Single Pilot
  • Flow Coefficient Cv Flow Factor Kv
    0.75 Cv
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +120 psi
  • Operating Temperature Range
    -20 to +212 °F
  • Overall Width
    2 in
  • Overall Height
    2-1/4 in
  • Response Time
    30 to 40 ms
  • Maximum Operating Pressure
    +120 psi
  • Port 1 Size/Type
    1/4 NPT
  • Port 2 Size/Type
    1/8 NPT (Pilot)
  • Body Material
    Aluminum
  • Overall Length
    7-1/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text