Overview
Mfr description
AF1216-12 TEFLON SLEEVE BEARING
Specifications
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialPTFE Reinforced POM
- Bore Diameter
- Outside Diameter
- Overall Length
- Groove Plug TypeNone
- Operating Temperature RangeMaximum of +225 °F
- Maximum PV Value8000
- Max V Value300 fp/min
- Material SpecificationBOSTonE
- Weight0.03 lbs
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data