Motion
FAF610-8

BOSTON GEAR
FAF610-8

Bearing, Flanged Type, Teflon Plastic, 3/8" ID
MI ITEM #00804406
MFR #FAF610-8
List Price$41.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FAF610-8

Bearing, Flanged Type, Teflon Plastic, 3/8" ID
MI ITEM #00804406
MFR #FAF610-8

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$41.27/each for your price

Overview

Mfr description
FAF610-8 TEFLON FLANGE BEARING

Specifications

  • Height
    1.15
  • Sleeve Bearing Type
    Flange Sleeve
  • Bearing Material
    PTFE Reinforced POM
  • Length
    2.55
  • Bore Diameter
  • Width
    1.3
  • Outside Diameter
  • Overall Length
  • Flange Diameter
  • Groove Plug Type
    None
  • Operating Temperature Range
    Maximum of +225 °F
  • Maximum PV Value
    8000
  • Max V Value
    300 fp/min
  • Material Specification
    BOSTonE, Celcon, Delrin
  • Weight
    0.01 lbs, 0.075
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought