Motion
FAF712-12

BOSTON GEAR
FAF712-12

Bearing, Flanged Type, Teflon Plastic, 7/16" ID
MI ITEM #00804429
MFR #FAF712-12
List Price$45.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FAF712-12

Bearing, Flanged Type, Teflon Plastic, 7/16" ID
MI ITEM #00804429
MFR #FAF712-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.45/each for your price

Overview

Mfr description
FAF712-12 TEFLON FLANGE BEARING

Specifications

  • Sleeve Bearing Type
    Flange Sleeve
  • Bearing Material
    PTFE Reinforced POM
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Flange Diameter
  • Groove Plug Type
    None
  • Operating Temperature Range
    Maximum of +225 °F
  • Maximum PV Value
    8000
  • Max V Value
    300 fp/min
  • Material Specification
    BOSTonE, Celcon, Delrin
  • Weight
    0.03 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text