Motion
FAF812-12

BOSTON GEAR
FAF812-12

Bearing, Flanged Type, Teflon Plastic, 1/2" ID
Mi Item #00804471
MFR #FAF812-12
Price$24.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FAF812-12

Bearing, Flanged Type, Teflon Plastic, 1/2" ID
Mi Item #00804471
MFR #FAF812-12

Mfr description
FAF812-12 TEFLON FLANGE BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.33/each

Specifications

Dimensions

  • Flange Diameter  
    1.0000 in
  • Inside Diameter
    0.5000 in
  • Maximum PV Value
    8000
  • Outside Diameter  
    0.7500 in
  • Overall Length  
    1.5000 in
  • Weight
    0.02 lbs

Details

  • Bearing Material
    PTFE
  • Groove Plug Type
    None
  • Material Specification
    BOSTonE, Celcon, Delrin
  • Max V Value
    300 fp/min
  • Operating Temperature Range
    Maximum of +225 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Flange Sleeve
  • UPC_NO
    781711575871
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)