Motion
02BC212EX
Split Roller Bearing Cartridge - 02 Series, 2-3/4 in Bore, 7 in OD, 5.5118 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #00804566
MFR #02BC212EX
List Price$4,714.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 02 Series, 2-3/4 in Bore, 7 in OD, 5.5118 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #00804566
MFR #02BC212EX

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$4,714.13/each for your price

Overview

Mfr description
02BC212EX CARTRIDGE

Specifications

  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
  • Bore Diameter
  • Expansion Type
    Expansion
  • Inner Ring Width
  • Operating Temperature Range
    -70 to +100 °C
  • Radial Dynamic Load Capacity
    229 kN
  • Radial Static Load Capacity
    268 kN
  • Max Rpm
    3080 rpm
  • Outer Ring Width
    46.1 mm
  • Series
    02
  • Replacement Split Bearing Only
    02B212EX
  • Replacement Complete Pillow Block
    02BCP212EX
  • Bearing Cage Material
    Aluminum
  • Weight
    30.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text