Specifications
Dimensions
- Bore Diameter1.0000 in
- Flange Diameter1.5000 in
- Maximum PV Value4000
- Outside Diameter1.2500 in
- Overall Length2.0000 in
- Weight0.04 lbs
Details
- Bearing MaterialMoly-Filled Nylon
- Groove Plug TypeNone
- Material SpecificationBOSTonE, Nylatron GS
- Max V Value300 fp/min
- Operating Temperature RangeMaximum of +225 °F
- Product TypePlain Sleeve & Flanged Bearings
- Sleeve Bearing TypeFlange Sleeve