Motion
FH547
Bearing, BOStonE, roll end adaptor for hex shaft, Nylatron GS, 5/16" ID
Mi Item #00804783
MFR #FH547
Price$18.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, BOStonE, roll end adaptor for hex shaft, Nylatron GS, 5/16" ID
Mi Item #00804783
MFR #FH547

Mfr description
FH547 NYLON HEX BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.71/each

Specifications

Dimensions

  • Outside Diameter
    0.7500 in
  • Overall Width
    0.8750 in
  • Weight
    0.01 lbs

Details

  • Part Type
    Axle End Cap
  • Series
    FH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)