Motion
H671S-025-F1
Flow Rate Hydraulic Flow Meter - Electric, 10, SAE, Female, 25 ft³/min Max Flow
MI ITEM #00804796
MFR #H671S-025-F1
List Price$1,643.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - Electric, 10, SAE, Female, 25 ft³/min Max Flow
MI ITEM #00804796
MFR #H671S-025-F1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,643.78/each for your price

Overview

Mfr description
H671S-025-F1 FLOW METER

Specifications

  • Thread Standard
    SAE
  • Minimum Flow Rate
    3 cfm
  • Connection Gender
    Female
  • Actuation
    Electric
  • Action
    Direct
  • Maximum Flow Rate
    25 cfm
  • Maximum Operating Pressure
    1500 psi
  • Operating Medium
    Air
  • Port Size
    SAE 10 (7/8–14 UNF)
  • Flow Metering Type
    Flow Rate
  • End Fitting Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text