1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
FH758
Bearing, BOStonE, roll end adaptor for hex shaft, Nylatron GS, 7/16" ID
MI ITEM #
00804803
MFR #
FH758
Price
$13.70
/each
Qty
Add to Cart
Previous Page
Home
BOSTON GEAR FH758
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
FH758
Bearing, BOStonE, roll end adaptor for hex shaft, Nylatron GS, 7/16" ID
MI ITEM #
00804803
MFR #
FH758
Mfr description
FH758 NYLON HEX BUSHING
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$13
.70
/each
Add to Cart
Specifications
Dimensions
Height
0.1
Length
0.2
Outside Diameter
0.8750 in
Overall Width
1.0000 in
Weight
0.01 lbs, 0.1
Width
0.2
Details
Part Type
Axle End Cap
Series
FH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items