Motion
FH10710
Bearing, BOStonE, roll end adaptor for hex shaft, Nylatron GS, 5/8" ID
Mi Item #00804811
MFR #FH10710
Price$16.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, BOStonE, roll end adaptor for hex shaft, Nylatron GS, 5/8" ID
Mi Item #00804811
MFR #FH10710

Mfr description
FH10710 NYLON HEX BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.40/each

Specifications

Dimensions

  • Outside Diameter
    1.1250 in
  • Overall Width
    1.2500 in
  • Weight
    0.02 lbs

Details

  • Part Type
    Axle End Cap
  • Series
    FH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)