Motion
FH11710
Bearing, BOStonE, roll end adaptor for hex shaft, Nylatron GS, 11/16" ID
Mi Item #00804827
MFR #FH11710
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, BOStonE, roll end adaptor for hex shaft, Nylatron GS, 11/16" ID
Mi Item #00804827
MFR #FH11710

Mfr description
FH11710 NYLON HEX BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.1250 in
  • Overall Width
    1.2500 in
  • Weight
    0.01 lbs

Details

  • Part Type
    Axle End Cap
  • Series
    FH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)