1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
F8612B
Molded Sleeve Insert - 0.5000 in Bore, 1.0000 in OD, 1.5000 in Length, Nylon Material
MI ITEM #
00804855
MFR #
F8612B
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
BOSTON GEAR F8612B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
F8612B
Molded Sleeve Insert - 0.5000 in Bore, 1.0000 in OD, 1.5000 in Length, Nylon Material
MI ITEM #
00804855
MFR #
F8612B
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F8612B NYLON BLIND BRG INSERT
Specifications
Bore Diameter
0.5000 in
Material
Nylon
Overall Length
1.5000 in
Outside Diameter
1.0000 in
UPC_NO
781711574836
Weight
0.02 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data