Motion
F8616B
Molded Sleeve Insert - 0.5000 in Bore, 1.0000 in OD, 2.0000 in Length, Nylon Material
MI ITEM #00804880
MFR #F8616B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Molded Sleeve Insert - 0.5000 in Bore, 1.0000 in OD, 2.0000 in Length, Nylon Material
MI ITEM #00804880
MFR #F8616B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F8616B NYLON BLIND BRG INSERT

Specifications

  • Bore Diameter
    0.5000 in
  • Material
    Nylon
  • Overall Length
    2.0000 in
  • Outside Diameter
    1.0000 in
  • UPC_NO
    781711574874
  • Weight
    0.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought