1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
F9616B
Molded Sleeve Insert - 0.5625 in Bore, 1.0000 in OD, 2.0000 in Length, Nylon Material
MI ITEM #
00804902
MFR #
F9616B
List Price
$24.82
/each
Qty
Add to Cart
Previous Page
Home
BOSTON GEAR F9616B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
F9616B
Molded Sleeve Insert - 0.5625 in Bore, 1.0000 in OD, 2.0000 in Length, Nylon Material
MI ITEM #
00804902
MFR #
F9616B
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$24.82
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
F9616B NYLON BLIND BRG INSERT
Specifications
Bore Diameter
0.5625 in
Material
Nylon
Overall Length
2.0000 in
Outside Diameter
1.0000 in
UPC_NO
781711574881
Weight
0.02 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought